Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN3017KC1NAPX3 OBSOLETE DO NOT USE 05/21 https://www.bdiexpress.com/medias/sys_master/root/hfc/h9a/9814012755998/INDXXXBRGXXX_CR2_BR_3RBPL_300x300/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg
1226080 Cylindrical Roller Bearings 

NTN NTN

NN3017KC1NAPX3 OBSOLETE DO NOT USE 05/21

Description

NN3017KC1NAPX3 OBSOLETE DO NOT USE 05/21

85MM Bore; Tapered Bore Profile; 130MM Outside Diameter; 34MM Width; Brass Cage Matetrial; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C1NA Internal Clearance; Retainer

Part #

NN3017KC1NAPX3 - OBS

BDI #
1226080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

626.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 626.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.56
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Precision Bearing | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
NN3017KC1NAPX3
Weight / LBS
3.432
Long Description
85MM Bore; Tapered Bore Profile; 130MM Outside Diameter; 34MM Width; Brass Cage Matetrial; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C1NA Internal Clearance; Retainer
Bore
3.346 Inch | 85 Millimeter
Width
1.339 Inch | 34 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh