Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NN3014MBKRE44CC1P4

NN3026KC1NAP4

NN3026KC1NAP4 CYL RLR BRG ; 130MMX200MMX52MM TAPRD BORE

Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Ouside Diameter; 52MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance

Part #

NN3026KC1NAP4

BDI #

1226136

PRICE
$ 2,721.61 / each
$ 3,711.84 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
5.707
UNSPSC
31171547
EAN
4547359132243
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3026KC1NAP4
Weight / LBS
12.628
Long Description
Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Ouside Diameter; 52MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.047 Inch | 52 Millimeter
Bore
5.118 Inch | 130 Millimeter