Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN3936KUPV2

NN3936KUPV2

NN3936KUPV2 CYL RLR BRG ; NON RETURNABLE 180MMX250MMX52MM

Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN3936KUPV2

BDI #

1226166

PRICE
$ 11,453.95 / each
$ 15,621.34 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
7.39
EAN
4547359132939
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Ultra High Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3936KUPV2
Weight / LBS
16.354
Long Description
Cylindrical Roller Bearing; 180MM Bore; Tapered; 250MM Outside Diameter; 52MM Width; Brass Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.047 Inch | 52 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter