Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN4926KC1NAP4

NN4948HSKD1XC9NAP4

NN4948HSKD1XC9NAP4 CYLINDRICAL RLR BRG ; 240MM ID 320MM OD 80MM W

Cylindrical Roller Bearing; 240MM Bore; Tapered; 320MM Ouside Diameter; 80MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance

Part #

NN4948HSKD1XC9NAP4

BDI #

1226180

PRICE
$ 13,122.53 / each
$ 17,897.03 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
16.4
UNSPSC
31171547
EAN
4547359654547
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C9NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
36.15581
Long Description
Cylindrical Roller Bearing; 240MM Bore; Tapered; 320MM Ouside Diameter; 80MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
3.15 Inch | 80 Millimeter