CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNC-4834V C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNC-4834V C/3 CYLINDRICAL ROLLER BEARING
170MM Bore; Straight Bore Profile; 215MM Outside Diameter; 45MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; No Retainer
Part #
NNC-4834V C/3
BDI #
205482

Details
3865.1735700700006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNC-4834V-C-3/p/205482
Your Price
$ 3,865.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.1
EAN
0644075218061
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NNC-4834V C/3
Weight / LBS
9.039
Long Description
170MM Bore; Straight Bore Profile; 215MM Outside Diameter; 45MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; No Retainer
Width
1.772 Inch | 45 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh