Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL014922-A-C3

NNC-4838V C/3

NNC-4838V C/3 CYLINDRICAL ROLLER BRG

Cylindrical Roller Bearing; 190MM Bore; Straight; 240MM Outside Diameter; 50MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NNC-4838V C/3

BDI #

205484

PRICE
$ 5,051.39 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.27
UNSPSC
31171547
EAN
0644075076555
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNC-4838V C/3
Weight / LBS
11.62
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 240MM Outside Diameter; 50MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
1.969 Inch | 50 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter