Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NNC-4840V C/3

NNC-4840V C/3

NNC-4840V C/3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 200MM Bore; Straight; 250MM Outside Diameter; 50MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NNC-4840V C/3

BDI #

205485

PRICE
$ 8,462.64 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.53
UNSPSC
31171547
EAN
0644075076562
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNC-4840V C/3
Weight / LBS
12.2
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 250MM Outside Diameter; 50MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
7.874 Inch | 200 Millimeter
Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter