CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNC-4848V C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNC-4848V C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
240MM Bore; Straight Bore Profile; 300MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; No Retainer
Part #
NNC-4848V C/3
BDI #
205487

Details
8235.822488650001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNC-4848V-C-3/p/205487
Your Price
$ 8,235.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.64
EAN
0644075076586
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NNC-4848V C/3
Weight / LBS
21.23
Long Description
240MM Bore; Straight Bore Profile; 300MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; No Retainer
Bore
9.449 Inch | 240 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh