CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNC-4852V
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNC-4852V CYLINDRICAL ROLLER BEARING
260MM Bore; Straight Bore Profile; 320MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; No Retainer
Part #
NNC-4852V
BDI #
205488

Details
8327.05940521
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNC-4852V/p/205488
Your Price
$ 8,327.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.31
EAN
0644075238489
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NNC-4852V
Weight / LBS
22.71
Long Description
260MM Bore; Straight Bore Profile; 320MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; No Retainer
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
10.236 Inch | 260 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh