Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL184926

NNCF-5032V

NNCF-5032V CYLINDRICAL ROLLER BEARING ; POR 160X240X109MM

Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NNCF-5032V

BDI #

205661

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
16.601
EAN
0644075257008
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Weight / LBS
36.66
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
4.291 Inch | 109 Millimeter