Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NNU-4934-KMS P/5 C3

NNU-4934-KMS P/5 C3

NNU-4934-KMS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 170MM Bore; Tapered; 230MM Ouside Diameter; 60MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NNU-4934-KMS P/5 C/3

BDI #

205527

PRICE
$ 7,454.06 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.6
EAN
0644075214520
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNU-4934-KMS P/5 C3
Weight / LBS
15.2
Long Description
Cylindrical Roller Bearing; 170MM Bore; Tapered; 230MM Ouside Diameter; 60MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Width
2.362 Inch | 60 Millimeter