Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NNU-4936 MS P/5 https://www.bdiexpress.com/medias/sys_master/root/h96/h94/9814012592158/INDXXXBRGXXX_CR2_BR_PL3RB_300x300/INDXXXBRGXXX-CR2-BR-PL3RB-300x300.jpg
205528 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NNU-4936 MS P/5

Description

NNU-4936 MS P/5 CYLINDRICAL ROLLER BRG

180MM Bore; Straight Bore Profile; 250MM Outside Diameter; 69MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

NNU-4936 MS P/5

BDI #
205528

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5103.150404720001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,103.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
11.11
EAN
0644075077194
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
NNU-4936 MS P/5
Weight / LBS
24.471
Long Description
180MM Bore; Straight Bore Profile; 250MM Outside Diameter; 69MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
2.717 Inch | 69 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh