CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNU-4940-KMS P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNU-4940-KMS P/5 C/3 CYLD ROLLER BEARING ; DOUBLE ROW ABEC 5
200MM Bore; Tapered Bore Profile; 280MM Outside Diameter; 80MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Part #
NNU-4940-KMS P/5 C/3
BDI #
22135167

Details
9692.210076930001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4940-KMS-P-5-C-3/p/22135167
Your Price
$ 9,692.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.5
EAN
0644075267847
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
33.1
Long Description
200MM Bore; Tapered Bore Profile; 280MM Outside Diameter; 80MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Bore
7.874 Inch | 200 Millimeter
Width
3.15 Inch | 80 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh