NNU-4952 MS P/5 C/3
NNU-4952 MS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Cylindrical Roller Bearing; 260MM Bore; Straight; 360MM Outside Diameter; 100MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU-4952 MS P/5 C/3
BDI #
205543
PRICE
$ 20,799.73 / each
INVENTORY: