CONSOLIDATED BEARING
CONSOLIDATED BEARING
NNU-4968 MS P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NNU-4968 MS P/5 CYLINDRICAL ROLLER BRG
340MM Bore; Straight Bore Profile; 460MM Outside Diameter; 118MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NNU-4968 MS P/5
BDI #
205555

Details
28784.288713210004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4968-MS-P-5/p/205555
Your Price
$ 28,784.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
55.84
EAN
0644075077309
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NNU-4968 MS P/5
Weight / LBS
122.995
Long Description
340MM Bore; Straight Bore Profile; 460MM Outside Diameter; 118MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
4.646 Inch | 118 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh