Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NNU4944C3

NNU4944C3

NNU4944C3 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW 220MM ID

Cylindrical Roller Bearing; 220MM Bore; Straight; 300MM Ouside Diameter; 80MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NNU4944C3

BDI #

1226191

PRICE
$ 11,514.56 / each
$ 15,704.00 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
16.9
UNSPSC
31171547
EAN
4547359794458
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
35.0535
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 300MM Ouside Diameter; 80MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
11.811 Inch | 300 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
8.661 Inch | 220 Millimeter