Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU-1005 P/5

NU-1005 P/5

NU-1005 P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 25MM Bore; Straight; 47MM Outside Diameter; 12MM Width; Steel Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NU-1005 P/5

BDI #

205571

PRICE
$ 342.86 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0644075062640
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NU-1005 P/5
Weight / LBS
0.2
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 47MM Outside Diameter; 12MM Width; Steel Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.472 Inch | 12 Millimeter