CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-1005 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-1005 P/6 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
25MM Bore; Straight Bore Profile; 47MM Outside Diameter; 12MM Width; Steel Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU-1005 P/6
BDI #
205572

Details
304.96305514000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1005-P-6/p/205572
Your Price
$ 304.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0644075062657
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
0.2
Long Description
25MM Bore; Straight Bore Profile; 47MM Outside Diameter; 12MM Width; Steel Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
0.984 Inch | 25 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh