CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-1005
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-1005 CYLINDRICAL ROLLER BEARING
25MM Bore; Straight Bore Profile; 47MM Outside Diameter; 12MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU-1005
BDI #
205570

Details
205.78921607
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1005/p/205570
Your Price
$ 205.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0644075062633
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Steel or Glass Fiber Cage | Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NU-1005
Weight / LBS
0.198
Long Description
25MM Bore; Straight Bore Profile; 47MM Outside Diameter; 12MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh