CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-206E M P/5 C/2
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-206E M P/5 C/2 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
30MM Bore; Straight Bore Profile; 62MM Outside Diameter; 16MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer
Part #
NU-206E M P/5 C/2
BDI #
206076

Details
327.77228428000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-206E-M-P-5-C-2/p/206076
Your Price
$ 327.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0644075041935
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2-Snug
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
0.56
Long Description
30MM Bore; Straight Bore Profile; 62MM Outside Diameter; 16MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer
Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh