CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-209E M C/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-209E M C/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 19MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C5-Extra-Extra Loose Internal Clearance; Retainer
Part #
NU-209E M C/5
BDI #
206134

Details
377.61228072
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-209E-M-C-5/p/206134
Your Price
$ 377.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.478
EAN
0644075042437
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
1.21
Long Description
45MM Bore; Straight Bore Profile; 85MM Outside Diameter; 19MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C5-Extra-Extra Loose Internal Clearance; Retainer
Bore
1.772 Inch | 45 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh