Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU-228 M C/4 https://www.bdiexpress.com/medias/sys_master/root/hc6/h68/10293418459166/INDXXXBRGXXX_CR1_BR_PL2RB_300x300/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg
206686 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NU-228 M C/4

Description

NU-228 M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

140MM Bore; Straight Bore Profile; 250MM Outside Diameter; 42MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer

Part #

NU-228 M C/4

BDI #
206686

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2248.42137786 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,248.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.2
EAN
0644075044721
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
NU-228 M C/4
Weight / LBS
20.33
Long Description
140MM Bore; Straight Bore Profile; 250MM Outside Diameter; 42MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Outside Diameter
9.843 Inch | 250 Millimeter
Width
1.654 Inch | 42 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh