Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU308-E-XL-M1-C3

NU-414 M

NU-414 M CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 70MM Bore; Straight; 180MM Ouside Diameter; 42MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NU-414 M

BDI #

207558

PRICE
$ 1,452.19 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.85
UNSPSC
31171547
EAN
0644075061636
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NU-414 M
Weight / LBS
12.897
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 180MM Ouside Diameter; 42MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.756 Inch | 70 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter