Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NU308-E-XL-M1-C3

NU-417 M C/3

NU-417 M C/3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 85MM Bore; Straight; 210MM Ouside Diameter; 52MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU-417 M C/3

BDI #

207582

PRICE
$ 2,296.33 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.64
UNSPSC
31171547
EAN
0644075061841
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NU-417 M C/3
Weight / LBS
21.252
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 210MM Ouside Diameter; 52MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.047 Inch | 52 Millimeter