CONSOLIDATED BEARING
CONSOLIDATED BEARING
NU-420 M W/23
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-420 M W/23 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
100MM Bore; Straight Bore Profile; 250MM Outside Diameter; 58MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU-420 M W/23
BDI #
207598

Details
3257.40130579
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-420-M-W-23/p/207598
Your Price
$ 3,257.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.51
EAN
0644075062008
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NU-420 M W/23
Weight / LBS
34.171
Long Description
100MM Bore; Straight Bore Profile; 250MM Outside Diameter; 58MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh