Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NU212G1CS15P4 OBSOLETE DO NOT USE 12/23

NU1292-MA

NU212G1CS15P4 OBSOLETE DO NOT USE 12/23

NU212G1CS15P4 OBSOLETE DO NOT USE 12/23 ; 60MMX110MMX22MM

Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS15 Internal Clearance

Part #

NU212G1CS15P4 - OBS

BDI #

1226474

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.818
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS15
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU212G1CS15P4
Weight / LBS
1.808
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Brass Cage; RBEC 7 | ISO P4; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS15 Internal Clearance
Bore
2.362 Inch | 60 Millimeter
Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter