Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU 210 ECM/C3HVA3091

NU2226EMC3

NU2226EMC3 CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W 1-ROW

Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU2226EMC3

BDI #

20399750

PRICE
$ 3,587.76 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
12.0
UNSPSC
31171547
EAN
0029176706905
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NU2226EMC3
Weight / LBS
20.81164
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.52 Inch | 64 Millimeter