SKF
NU 1022 ML/C3 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,412.03 / each
$ 1,704.53 / each
INVENTORY
SKF
NU 2207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 23 WID RBEC 1
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 145.97 / each
$ 176.21 / each
INVENTORY
SKF
NU 313 ECM/C3 CYLINDRICAL RLR BRG ; 65MM BORE 140MM OD 33 WID RBEC 1
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 692.67 / each
$ 836.15 / each
INVENTORY
SKF
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 200MM OD 45 WID RBEC 1
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,611.37 / each
$ 1,945.14 / each
INVENTORY
SKF
NJ 2208 ECP CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 192.56 / each
$ 232.46 / each
INVENTORY