Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AD5244

NU304EAG1C3

NU304EAG1C3 CYL RLR BRG ; 20MMX52MMX15MM

Cylindrical Roller Bearing; 20MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU304EAG1C3

BDI #

1227015

PRICE
$ 124.07 / each
$ 169.22 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
UNSPSC
31171547
EAN
4547359987263
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU304EG1C3
Weight / LBS
0.347
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.048 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter