Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NU321W

NU305EC3 OBSOLETE 12/22 USE 1227020

NU305EC3 NLA 12/22 USE 1227020 ; NON RETURNABLE 25MM ID 62MM OD

Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Ouside Diameter; 17MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NU305EAT2XC3 - OBS

BDI #

1227022

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Case Carburized Rings and Rollers
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU305EC3
Weight / LBS
0.531
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Ouside Diameter; 17MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
0.984 Inch | 25 Millimeter
Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter