Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU307EAT2X

NU307EAT2X

NU307EAT2X CYL RLR BRG ; 35MMX80MMX21MM

Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Outside Diameter; 21MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NU307EAT2X

BDI #

1227060

PRICE
$ 198.09 / each
$ 270.16 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.486
UNSPSC
31171547
EAN
4547359873283
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NU307ET2
Weight / LBS
1.20152
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Outside Diameter; 21MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter