Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Cylindrical Roller Bearings | BDI USA
CategoriesBearingsCategoriesRoller BearingsCategoriesCylindrical Roller Bearings
SKF
NU 311 ECP CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
$ 282.69 / each
$ 341.24 / each
INVENTORY
4

QTY

SKF
N 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 163.36 / each
$ 197.20 / each
INVENTORY
1

QTY

SKF
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Brass Cage; RBEC 3 | ISO P6; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 745.07 / each
$ 899.39 / each
INVENTORY
8

QTY

SKF
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 200MM OD 45 WID RBEC 1
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 1,611.37 / each
$ 1,945.14 / each
INVENTORY
2

QTY

SKF
NJ 2208 ECP CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
$ 192.56 / each
$ 232.46 / each
INVENTORY
19

QTY