Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU 313 ECM/C4

NU418-M-F1-C4

FAG NU418-M-F1-C4

Cylindrical Roller Bearing; 90MM Bore; Straight; 225MM Ouside Diameter; 54MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NU418-M-F1-C4

BDI #

1164910

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.5
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 225MM Ouside Diameter; 54MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
2.126 Inch | 54 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
3.543 Inch | 90 Millimeter