Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU421-M-R120-145 https://www.bdiexpress.com/medias/sys_master/root/h98/h51/10141720313886/INDXXXBRGXXX_CR1_BR_PL2RB_300X300/INDXXXBRGXXX-CR1-BR-PL2RB-300X300.jpg
1164927 Cylindrical Roller Bearings 

FAG BEARING FAG BEARING

NU421-M-R120-145

Description

FAG BEARING NU421-M-R120-145

105MM Bore; Straight Bore Profile; 260MM Outside Diameter; 60MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; R120-145 Internal Clearance; Retainer

Part #

NU421-M-R120-145

BDI #
1164927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R120-145
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Long Description
105MM Bore; Straight Bore Profile; 260MM Outside Diameter; 60MM Width; Brass Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; R120-145 Internal Clearance; Retainer
Bore
4.134 Inch | 105 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh