Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU1076-M1-C3

NU422-XL-M1-C4

NU422-XL-M1-C4 X-LIFE CYL RLR BEARING ; NON RETURNABLE 110MM ID X 280MM OD

Cylindrical Roller Bearing; 110MM Bore; Straight; 280MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NU422-XL-M1-C4

BDI #

1164935

PRICE
$ 4,869.64 / each
$ 5,167.78 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
22.1
UNSPSC
31171547
EAN
4026677078940
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 280MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
2.559 Inch | 65 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter