SKF
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 253.59 / each
$ 306.13 / each
INVENTORY
SKF
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 195.48 / each
$ 235.97 / each
INVENTORY
SKF
N 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 518.95 / each
$ 626.44 / each
INVENTORY
SKF
NU 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,005.60 / each
$ 1,213.89 / each
INVENTORY
SKF
NU 311 ECP CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 282.69 / each
$ 341.24 / each
INVENTORY