CONSOLIDATED BEARING
CONSOLIDATED BEARING
NUP-222 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NUP-222 M CYLINDRICAL ROLLER BEARING
110MM Bore; Straight Bore Profile; 200MM Outside Diameter; 38MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NUP-222 M
BDI #
207842

Details
3124.7459306500004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-222-M/p/207842
Your Price
$ 3,124.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.33
EAN
0644075254427
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NUP-222 M
Weight / LBS
11.737
Long Description
110MM Bore; Straight Bore Profile; 200MM Outside Diameter; 38MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
4.331 Inch | 110 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh