CONSOLIDATED BEARING
CONSOLIDATED BEARING
NUP-2220E
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NUP-2220E CYLINDRICAL ROLLER BEARING
100MM Bore; Straight Bore Profile; 180MM Outside Diameter; 46MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NUP-2220E
BDI #
207851

Details
1840.84909928
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-2220E/p/207851
Your Price
$ 1,840.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.88
EAN
0644075069199
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | Steel or Glass Fiber Cage | 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NUP-2220E
Weight / LBS
10.758
Long Description
100MM Bore; Straight Bore Profile; 180MM Outside Diameter; 46MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
1.811 Inch | 46 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh