Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP-2234E M

NUP-2234E M

NUP-2234E M CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 170MM Bore; Straight; 310MM Outside Diameter; 86MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NUP-2234E M

BDI #

207875

PRICE
$ 15,553.15 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
33.67
UNSPSC
31171547
EAN
0644075069359
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NUP-2234E M
Weight / LBS
74.23
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 310MM Outside Diameter; 86MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
6.693 Inch | 170 Millimeter
Width
3.386 Inch | 86 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter