Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP-224 C/3

NUP-224 C/3

NUP-224 C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 40MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP-224 C/3

BDI #

207879

PRICE
$ 1,924.28 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.93
EAN
0644075046084
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NUP-224 C/3
Weight / LBS
14
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 40MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.575 Inch | 40 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter