Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP248-M

NUP-232E M C/3

NUP-232E M C/3 CYLINDRICAL ROLLER BRG

Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 48MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP-232E M C/3

BDI #

207976

PRICE
$ 6,951.54 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
15.1
UNSPSC
31171547
EAN
0644075046237
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NUP-232E M C/3
Weight / LBS
33.289
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 48MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.89 Inch | 48 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
6.299 Inch | 160 Millimeter