CONSOLIDATED BEARING
CONSOLIDATED BEARING
NUP-326E M C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NUP-326E M C/3 CYLINDRICAL ROLLER BRG
130MM Bore; Straight Bore Profile; 280MM Outside Diameter; 58MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Part #
NUP-326E M C/3
BDI #
208132

Details
3956.80894814
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-326E-M-C-3/p/208132
Your Price
$ 3,956.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.66
EAN
0644075230179
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NUP-326E M C/3
Weight / LBS
45.502
Long Description
130MM Bore; Straight Bore Profile; 280MM Outside Diameter; 58MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh