Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NUP-2322 M

NUP-328E M C/3

NUP-328E M C/3 CYLINDRICAL ROLLER BRG

Cylindrical Roller Bearing; 140MM Bore; Straight; 300MM Ouside Diameter; 62MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP-328E M C/3

BDI #

208136

PRICE
$ 6,819.82 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
23.1
UNSPSC
31171547
EAN
0644075058247
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NUP-328E M C/3
Weight / LBS
50.926
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 300MM Ouside Diameter; 62MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.441 Inch | 62 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
5.512 Inch | 140 Millimeter