Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP314-E-XL-M1-C3

NUP19/630-M1A-C3

FAG NUP19/630-M1A-C3

Cylindrical Roller Bearing; 630MM Bore; Straight; 850MM Ouside Diameter; 100MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP19/630-M1A-C3

BDI #

1164975

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
78.47
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Standard Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
173
Long Description
Cylindrical Roller Bearing; 630MM Bore; Straight; 850MM Ouside Diameter; 100MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
3.937 Inch | 100 Millimeter
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
33.465 Inch | 850 Millimeter