Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP-217E M

NUP213EG1NRC3

NUP213EG1NRC3 CYL RLR BRG ; NON RETURNABLE 65MMX120MMX23MM

Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP213EG1NRC3

BDI #

1227522

PRICE
$ 863.23 / each
$ 1,177.31 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.171
EAN
4547359492897
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP213EG1NRC3
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
0.906 Inch | 23 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter