Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP213NRV1

NUP213NRV1

NTN NUP213NRV1

Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Ouside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NUP213NRV1

BDI #

1227530

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.199
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.24872
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Ouside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.906 Inch | 23 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter