Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NUP215EX1G1NRXC3-L

NUP215EX1G1NRXC3-L

NTN NUP215EX1G1NRXC3-L

Cylindrical Roller Bearing; 75MM Bore; Straight; 130MM Ouside Diameter; 25MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP215EX1G1NRXC3-L

BDI #

1227549

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.10852
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 130MM Ouside Diameter; 25MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter