Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP308EAT2XC3U

NUP218 OBSOLETE DO NOT USE 05/21

NUP218 OBSOLETE DO NOT USE 05/21

Cylindrical Roller Bearing; 90MM Bore; Straight; 160MM Ouside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NUP218 - OBS

BDI #

1227560

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.44
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring With Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP218
Weight / LBS
5.07063
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 160MM Ouside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.299 Inch | 160 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
3.543 Inch | 90 Millimeter