Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP218EV3

NUP218EV3

NUP218EV3 CYL RLR BRG ; NON RETURNABLE 90MMX160MMX32MM

Cylindrical Roller Bearing; 90MM Bore; Straight; 160MM Outside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NUP218EV3

BDI #

1227563

PRICE
$ 1,432.03 / each
$ 1,953.06 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.572
EAN
4547359134872
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage On Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP218EV3
Weight / LBS
5.68
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 160MM Outside Diameter; 30MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.543 Inch | 90 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter