Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NUP309ET2XU

NUP2205ET2XU

NTN NUP2205ET2XU

Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 18MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NUP2205ET2XU

BDI #

1227575

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.167
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity | Through Hardened Version
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.41006
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 18MM Width; Nylon Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
0.984 Inch | 25 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.048 Inch | 52 Millimeter